Eaton CSDS4A4CY2205 4-Pin, Micro Cordset

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CSDS4A4CY2205
  • Rexel Part Number:

    185374
  • UPC:

    782116056828

Micro Cordset, 4 Pin, Single-Ended, Female Straight Connector, PVC Jacket, DC, 4-Wire, 5-Meter (16.4'), IP67. Pin Configuration: Blue, Brown, Black, Yellow. 12 mm (M12) Receptacle.

$ 31.18 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CSDS4A4CY2205

Rexel Part # 185374

UPC 782116056828

UNSPSC 26121636

Gender Female

IP/NEMA Rating IP67

Length 16.4 ft

Material PVC

Poles 4

Type 4-Pin

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch