Woodhead 104000A01F060 Cordset, 4P, Mini-Change, Female, 10A, 600V AC/DC, 6', Yellow

  • Mfr/Brand Name:

    Woodhead
  • Mfr Number:

    104000A01F060
  • Rexel Part Number:

    38310
  • UPC:

    786788430856

Mini-Change Cordset, 4 Pin, Single-Ended, Female Straight Connector. 16-4 Conductor, 6' Yellow PVC Cord. 10 Amp, 600V AC/DC. NEMA Rating: 6P. Includes: 1" Black Coupler. 7/8" Receptacle.

$ 38.07 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Woodhead

Mfr Part # 104000A01F060

Rexel Part # 38310

UPC 786788430856

UNSPSC 39121413

Color Yellow

Gender Female

IP/NEMA Rating 6

Length 6 ft

Type 4-Pin

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch