Woodhead 104000A01F120 Cordset, 4P, Mini-Change, Female, 10A, 600V AC/DC, Yellow, 12'

  • Mfr/Brand Name:

    Woodhead
  • Mfr Number:

    104000A01F120
  • Rexel Part Number:

    37739
  • UPC:

    786788388102

Mini-Change Cordset, 4 Pin, Single-Ended, Female Straight Connector. 16-4 Conductor, 12' Yellow PVC Cord. 10 Amp, 600V AC/DC. NEMA Rating: 6P. Includes: 1" Black Coupler. 7/8" Receptacle.

$ 34.63 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Woodhead

Mfr Part # 104000A01F120

Rexel Part # 37739

UPC 786788388102

UNSPSC 39121413

Color Yellow

Gender Female

IP/NEMA Rating 6

Length 12 ft

Type 4-Pin

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch