Woodhead 114020A01F200 4-Pin, Mini-Change Cordset

  • Mfr/Brand Name:

    Woodhead
  • Mfr Number:

    114020A01F200
  • Rexel Part Number:

    46584
  • UPC:

    786788438166

Mini-Change Cordset, 4 Pin, Double-Ended, Female Straight -Male Straight Connectors. 16-4 Conductor, 20' Yellow PVC Cord. 10 Amp, 600V AC/DC. NEMA Rating: 6P. Includes: 1" Black Coupler. 7/8" Receptacle.

$ 63.51 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Woodhead

Mfr Part # 114020A01F200

Rexel Part # 46584

UPC 786788438166

UNSPSC 39121413

Color Yellow

Gender Male/Female

IP/NEMA Rating 6

Length 20 ft

Type 4-Pin

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch