Woodhead 32639 Cordset, 4P, Quick-Change, Female, Yellow, 12", 15A, 600V AC/DC

  • Mfr/Brand Name:

    Woodhead
  • Mfr Number:

    32639
  • Rexel Part Number:

    56702
  • UPC:

    786788326395

Mini-Change Cordset, 4 Pin, Single-Ended, Female Straight Connector. 14-4 Conductor, 12' Yellow PVC Cord. 15 Amp, 600V AC/DC. NEMA Rating: 6P. Includes: 1" Black Coupler. 7/8" Receptacle.

$ 80.30 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Woodhead

Mfr Part # 32639

Rexel Part # 56702

UPC 786788326395

UNSPSC 39121413

Color Yellow

Gender Female

IP/NEMA Rating 6

Length 12 ft

Type 4-Pin

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch