Woodhead 32682 Receptacle, Female, Quick Change, 1/2" Thread, 4Pin, 20A, 600VAC/DC

  • Mfr/Brand Name:

    Woodhead
  • Mfr Number:

    32682
  • Rexel Part Number:

    34617
  • UPC:

    786788326821

Receptacle, Female Quick Change, 1/2 Inch, Thread, 4 Pin, 20 Amp, 600 Volt AC/DC, 12 Inch PVC Leads

$ 43.92 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Woodhead

Mfr Part # 32682

Rexel Part # 34617

UPC 786788326821

UNSPSC 39121413

Amps 20

Color Black

Conductors 4

Family / Style 1R5

Gauge 22

Gender Female

Jacket PVC

Length 12 in

Material Zinc Die Cast

Mounting Panel

Opening 4

Type Receptacle

Volts AC 600

Volts DC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch