Woodhead 704000D02F060 Connection Cable, Single End , Yellow, Straight Female, 250V AC/DC

  • Mfr/Brand Name:

    Woodhead
  • Mfr Number:

    704000D02F060
  • Rexel Part Number:

    36958
  • UPC:

    786788759261

Connection Cable, Micro-Change, 4 Pin, Single-Ended, Female Straight Connector, 22-4 Conductor, 6 Foot, Yellow PVC Cord, 4 Amp, 250V AC/DC, Includes, 1/2 Inch, Black Coupler, 7/8 Inch Receptacle

$ 23.25 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Woodhead

Mfr Part # 704000D02F060

Rexel Part # 36958

UPC 786788759261

UNSPSC 39121413

Amps 4

Color Yellow

Conductors 4

Family / Style 704

Gauge 22

Gender Male/Female

Length 6 ft

Mounting Device

Opening 4

Type Connection Cable

Volts AC 250

Volts DC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch