Woodhead 884030A09M080 Connection Cable, Double Ended, 4-Pin, 4A, 250V AC/DC, Male/Female

  • Mfr/Brand Name:

    Woodhead
  • Mfr Number:

    884030A09M080
  • Rexel Part Number:

    518797
  • UPC:

    78678834029

Connection Cable, Double Ended, Straight Male/Straight Female, 4 Amp, 250 Volt AC/DC Yellow, 22-4, PVC, 4 Pin, M12 Connector, 8 meter

$ 36.05 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Woodhead

Mfr Part # 884030A09M080

Rexel Part # 518797

UPC 78678834029

UNSPSC 39121413

Amps 4

Color Yellow

Conductors 4

Family / Style 884

Gauge 22

Gender Male/Female

Jacket PVC

Length 8 meter

Mounting Device

Opening 4

Type Connection Cable

Volts AC 250

Volts DC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch