Woodhead 8A4000-32 Connector, Field Attachable, M12 Single Keyway, 4-Pin, Female

  • Mfr/Brand Name:

    Woodhead
  • Mfr Number:

    8A4000-32
  • Rexel Part Number:

    36260
  • UPC:

    786788757700

Connector, Field Attachable, Straight Female, External Thread, 4-Pin, PG7 Cable, 3.30 - 6.60 mm Range, 4 Amp, 250 Volt AC, 300 Volt DC

$ 21.99 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Woodhead

Mfr Part # 8A4000-32

Rexel Part # 36260

UPC 786788757700

UNSPSC 39121413

Amps 4

Color Black

Family / Style 8A4

Gender Female

Mounting Cable

Opening 4

Size 3.3 mm - 6.6 mm

Type Connection Cable

Volts AC 250

Volts DC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch