Eaton C25ENA430A Contactor, Definite Purpose, 30A, 4P, 120VAC Coil, Open

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    C25ENA430A
  • Rexel Part Number:

    522488
  • UPC:

    78211323199

30 Amp, 4-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals, 120V AC Coil. Series: D1.

$ 201.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # C25ENA430A

Rexel Part # 522488

UPC 78211323199

UNSPSC 39121529

Amps 30

Family / Style C25

Poles 4

Type Contactor

Volts AC Control 120

Place your Will Call order by clicking the cart button next to the appropriate Branch