Eaton C25END425A Contactor, Definite Purpose, 4P, 25A, 104 -120VAC Coil, 600VAC

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    C25END425A
  • Rexel Part Number:

    106796
  • UPC:

    782113542324

25 Amp, 4-Pole, Definite Purpose Contactor, 600V Rated, Pressure Plate Terminals, 120V AC Coil. Series: C1.

$ 172.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # C25END425A

Rexel Part # 106796

UPC 782113542324

UNSPSC 39121529

Amps 25

Family / Style C25

IP/NEMA Rating Open

Poles 4

Type Contactor

Volts AC 600

Volts AC Control 120

Place your Will Call order by clicking the cart button next to the appropriate Branch