Eaton C25ENF440B Definite Purpose Contactor

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    C25ENF440B
  • Rexel Part Number:

    106845
  • UPC:

    782113536606

40 Amp, 4-Pole, Definite Purpose Contactor, 600V Rated, Lug Terminals, 240V AC Coil. Series: C1.

$ 232.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # C25ENF440B

Rexel Part # 106845

UPC 782113536606

UNSPSC 39121529

Amps 40

Family / Style C25

Poles 4

Type Contactor

Volts AC Control 240

Place your Will Call order by clicking the cart button next to the appropriate Branch