Eaton D15CR22BB Relay, Freedom Series, 4P, 2NO/2NC, 10A, 240VAC Coil, Open

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    D15CR22BB
  • Rexel Part Number:

    404283
  • UPC:

    782113807164

Relay, D15 Freedom Series, 10 Amp, 600 Volt AC, 4-Pole, 2 Normally Open, 2 Normally Closed, Contacts, 240 Volt AC Coil

$ 201.51 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # D15CR22BB

Rexel Part # 404283

UPC 782113807164

UNSPSC 39122331

Amps 10

Family / Style D15

Mounting Surface

Poles 4

Type Relay

Volts AC 600

Volts AC Control 240

Place your Will Call order by clicking the cart button next to the appropriate Branch