GE RL4RA022RJ Relay, Control, 4P, 120VAC, Coil, 2NO/2NC, Ring Terminals

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    RL4RA022RJ
  • Rexel Part Number:

    629284
  • UPC:

    017018088708

Relay, Control, 4-Pole, 2 Normally Open, 2 Normally Closed, 120 Volt AC Coil, Ring Terminals

$ 74.20 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # RL4RA022RJ

Rexel Part # 629284

UPC 017018088708

UNSPSC 39122331

Family / Style RL4

Mounting DIN Rail

Poles 4

Type Relay

Volts AC Control 120

Place your Will Call order by clicking the cart button next to the appropriate Branch