Square D 8910DPA44V04 Contactor, Definite Purpose, 40A, 600VAC, 277VAC Coil, 3PH, 4P

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    8910DPA44V04
  • Rexel Part Number:

    152788
  • UPC:

    78590134271

Contactor, Definite Purpose, 40 Amp, 600 Volt AC, 277 Volt AC Coil, 3-Phase, 4-Pole, Normally Open Contacts

$ 117.40 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 8910DPA44V04

Rexel Part # 152788

UPC 78590134271

UNSPSC 39121529

Amps 40

Family / Style 8910

Mounting Surface

Phase 3

Poles 4

Type Contactor

Volts AC 600

Volts AC Control 277

Place your Will Call order by clicking the cart button next to the appropriate Branch