ABB A16-04-00-81 A16 4 Pole Contr 4nc 24/50/60

  • Mfr/Brand Name:

    ABB
  • Mfr Number:

    A16-04-00-81
  • Rexel Part Number:

    646744
  • UPC:

    662019793641

ABB, 4 Pole, 30 Amp, Across The Line Block Contactor With 24v Ac Coil And No Auxiliary Contacts Mp At 440 V; Wire Size: 10 - 18 Awg (main), 18 - 14 Awg (auxiliary); Voltage Rating: 690 V

$ 181.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB

Mfr Part # A16-04-00-81

Rexel Part # 646744

UPC 662019793641

UNSPSC 39121529

Amps 30

Family / Style A-Line

Poles 4

Type Contactor

Volts AC Control 24

Place your Will Call order by clicking the cart button next to the appropriate Branch