Allen-Bradley 100-C09EJ300 Contactor, IEC, 9A, 4P, 24VDC Electronic Coil, 3NO/1NC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    100-C09EJ300
  • Rexel Part Number:

    213647
  • UPC:

    66207488915

Contactor, IEC, 9 Amp, 4-Pole, 24 Volt DC Electronic Coil with Integrated Diode, 3 Normally Open, 1 Normally Closed Contact

$ 180.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 100-C09EJ300

Rexel Part # 213647

UPC 66207488915

UNSPSC 39121529

Amps 9

Family / Style 100-C

Poles 4

Type Contactor

Volts DC Control 24

Place your Will Call order by clicking the cart button next to the appropriate Branch