GE CL01A400TJ Contactor, IEC, 4P, 25A, 690VAC, 120VAC Coil, Screw Terminal

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CL01A400TJ
  • Rexel Part Number:

    584328
  • UPC:

    017018043134

Contactor, IEC, 4-Pole, 25 Amp, 690 Volt AC, 120 Volt AC Coil, Screw Terminals, Open

$ 109.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CL01A400TJ

Rexel Part # 584328

UPC 017018043134

UNSPSC 39121529

Amps 25

Family / Style CL01

Mounting Surface

Poles 4

Type Contactor

Volts AC 690

Volts AC Control 120

Place your Will Call order by clicking the cart button next to the appropriate Branch