GE CL01AB00TJ Contactor, IEC, 4P, 14A, 460VAC, 120VAC Coil, Screw Terminal

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CL01AB00TJ
  • Rexel Part Number:

    584294
  • UPC:

    017018043837

Contactor, IEC, 4-Pole, 14 Amp, 690 Volt AC, 120 Volt AC Coil, Screw Terminals, Open, 2 Normally Open, 2 Normally Closed Contacts

$ 124.42 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CL01AB00TJ

Rexel Part # 584294

UPC 017018043837

UNSPSC 39121529

Amps 13.8

Family / Style CLO

Poles 4

Type Contactor

Volts AC 690

Volts AC Control 120

Place your Will Call order by clicking the cart button next to the appropriate Branch