GE CL02D400TD Contactor, IEC, 17.5A, 460V, 3P, 24VDC Coil, 4NO Auxiliary

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CL02D400TD
  • Rexel Part Number:

    615518
  • UPC:

    017018121863

Contactor, IEC, 17.5 Amp, 460 Volt AC, 24 Volt DC, Coil, Non-Reversing, 3-Pole, 4 Normally Open Auxiliary Contact, Open

$ 166.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CL02D400TD

Rexel Part # 615518

UPC 017018121863

UNSPSC 39121529

Amps 17 1/2

Family / Style CLO

Poles 3

Type Contactor

Volts AC 460

Volts DC Control 24

Place your Will Call order by clicking the cart button next to the appropriate Branch