GE CL03AB00MJ Contactor, IEC, 25A, 460V, 4P, 120VAC Coil, 1NO Auxiliary

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CL03AB00MJ
  • Rexel Part Number:

    636282
  • UPC:

    42509504403

Contactor, IEC, 25 Amp, 460 Volt AC, 120 Volt AC, Coil, Non-Reversing, 4-Pole, 2 Normally Open, 2 Normally Closed Contact, Open

$ 176.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CL03AB00MJ

Rexel Part # 636282

UPC 42509504403

UNSPSC 39121529

Amps 25

Family / Style CLO

Poles 4

Type Contactor

Volts AC 460

Volts AC Control 120

Place your Will Call order by clicking the cart button next to the appropriate Branch