GE CL04AB00MJ Contactor, IEC, 32A, 460VAC, 4P, 120VAC Coil, 2NO/NC Contact

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CL04AB00MJ
  • Rexel Part Number:

    681144
  • UPC:

    42509504413

Contactor, IEC, 32 Amp, 460 Volt AC, 4-Pole, 120 Volt AC Coil, 2 Normally Open, 2 Normally Closed Contact

$ 225.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CL04AB00MJ

Rexel Part # 681144

UPC 42509504413

UNSPSC 39121529

Amps 32

Family / Style CLO

IP/NEMA Rating Open

Poles 4

Type Contactor

Volts AC 460

Volts AC Control 120

Place your Will Call order by clicking the cart button next to the appropriate Branch