GE MCRA022ATJ Relay, Mini, Control, 120VAC Coil, 2NO/2NC, Contacts, 600VAC

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    MCRA022ATJ
  • Rexel Part Number:

    354317
  • UPC:

    42509500023

Relay, Miniature, Control, 120 Volt AC Coil, 2 Normally Open, 2 Normally Closed, Contacts, 600 Volt AC, Screw Terminals

$ 74.34 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # MCRA022ATJ

Rexel Part # 354317

UPC 42509500023

UNSPSC 39121529

Amps 10

Family / Style MCR

Mounting DIN Rail

Poles 4

Type Relay

Volts AC 600

Volts AC Control 120

Place your Will Call order by clicking the cart button next to the appropriate Branch