GE MCRC022ATL Relay, Mini, Control, 125VDC Coil, 2NO/2NC, Contacts, 600VAC

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    MCRC022ATL
  • Rexel Part Number:

    737055
  • UPC:

    425095023398

Relay, Miniature, Control, 125 Volt DC Coil, 2 Normally Open, 2 Normally Closed, Contacts, 600 Volt AC, Screw Terminals

$ 93.89 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # MCRC022ATL

Rexel Part # 737055

UPC 425095023398

UNSPSC 39121529

Amps 10

Family / Style MCR

Mounting DIN Rail

Poles 4

Type Relay

Volts AC 600

Volts DC Control 125

Place your Will Call order by clicking the cart button next to the appropriate Branch