GE MCRC031ATL Relay, Mini, Control, 125VDC Coil, 3NO/1NC Contacts, 600VAC

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    MCRC031ATL
  • Rexel Part Number:

    636382
  • UPC:

    42509502330

Relay, Mini, Control, 125 Volt DC Coil, 3 Normally Open, 1 Normally Closed, Contacts, 600 Volt AC, Screw Terminals

$ 48.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # MCRC031ATL

Rexel Part # 636382

UPC 42509502330

UNSPSC 39121500

Amps 10

Family / Style MCR

Mounting DIN Rail

Poles 4

Type Relay

Volts AC 600

Volts DC Control 125

Place your Will Call order by clicking the cart button next to the appropriate Branch