Square D CA2KN22G7 Relay, Control, 4P, 2NO, 2NC, 120VAC Coil, Screw Clamps

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    CA2KN22G7
  • Rexel Part Number:

    136417
  • UPC:

    78590186618

Relay, Control, 4-Pole, 2 Normally Open, 2 Normally Closed, 120 Volt AC Coil, Screw Clamps

$ 36.20 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # CA2KN22G7

Rexel Part # 136417

UPC 78590186618

UNSPSC 39122331

Amps 20

Family / Style CA

Mounting Surface

Poles 4

Type Relay

Volts AC 600

Volts AC Control 120

Place your Will Call order by clicking the cart button next to the appropriate Branch