Siemens 3RT23251AK60 Contactor, 4P, 35A, 120VAC Coil, 4NO, 1NO/NC Auxiliary

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    3RT23251AK60
  • Rexel Part Number:

    832249
  • UPC:

    040892634815

Contactor, 4-Pole, 30 Amp, 120 Volt AC Coil, 4 Normally Open Contacts, 1 Normally Open Normally Closed Auxiliary Contacts

$ 158.69 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # 3RT23251AK60

Rexel Part # 832249

UPC 040892634815

UNSPSC 39121529

Amps 30

Family / Style 3RT

Poles 4

Type Contactor

Volts AC Control 120

Place your Will Call order by clicking the cart button next to the appropriate Branch