Square D XD4PA22 Joy Stick Controller, 2 Direction, 1NO per Direction, 600VAc, 10A

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    XD4PA22
  • Rexel Part Number:

    19174
  • UPC:

    78590138163

Joy Stick Controller, 2 Direction, 1 Normally Open, Contact per Direction, 600 Volt AC, 10 Amp, 22 mm

$ 250.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # XD4PA22

Rexel Part # 19174

UPC 78590138163

UNSPSC 39121546

Amps 10

Color Black

Family / Style XD

Material Metal

Mounting Surface

Poles 2

Size 22 mm

Type Joy Stick

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch