Hubbell-Raco 911-16 4-11/16" Square Mud Ring, Raised 5/8", Welded, Metallic, Red

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    911-16
  • Rexel Part Number:

    501774
  • UPC:

    05016909126

4-11/16 Inch Square Mud Ring, Raised 5/8 Inch, Welded, Metallic, Cubic Inches: 8.3, Red

$ 831.34 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 911-16

Rexel Part # 501774

UPC 05016909126

UNSPSC 39121304

Color Red

Material Steel

Mounting Device

Product Depth 5/8 in

Size 4 11/16 in

Type 4 11/16" Square

Place your Will Call order by clicking the cart button next to the appropriate Branch