Hubbell-Raco 911-6 4" Extension Ring, Red

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    911-6
  • Rexel Part Number:

    234171
  • UPC:

    050169091166

4" Square, Red Extension Ring, Drawn, Metallic. Depth: 1-1/2". Side Knockouts: (8) 1/2" & (4) 3/4". Cubic Inches: 22.5".

$ 1,357.37 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 911-6

Rexel Part # 234171

UPC 050169091166

UNSPSC 39121303

Color Red

Cubic Inches 22.5 in

Knockouts 1/2 in

Material Metallic

Mounting Device

Product Depth 1 1/2 in

Type 4" Square

Place your Will Call order by clicking the cart button next to the appropriate Branch