Hubbell-Raco 815C 4" Square Cover, 1/2" Raised, (1) Single Receptacle, Offset

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    815C
  • Rexel Part Number:

    142878
  • UPC:

    05016999990

4 Inch Square Cover, 1/2 Inch Raised, (1) Single Receptacle, Offset, Drawn, Metallic, Cubic Inches: 6.5, Opening Diameter: 2.165

$ 2,052.14 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 815C

Rexel Part # 142878

UPC 05016999990

UNSPSC 39121304

Cubic Inches 6.5 in

Gangs 1

Material Metallic

Mounting Device

Opening 2.165 in

Type 4" Square

Place your Will Call order by clicking the cart button next to the appropriate Branch