Steel City 52 C 49 1/2 4" Square Cover, 1/2" Raised, 1-Device

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    52 C 49 1/2
  • Rexel Part Number:

    29885
  • UPC:

    785991140002

4 Inch Square Cover, 1/2 Inch Raised, 1-Device, Drawn, Metallic, Cubic Inches: 3.5

$ 1,457.40 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # 52 C 49 1/2

Rexel Part # 29885

UPC 785991140002

UNSPSC 39121304

Cubic Inches 3.5 in

Gangs 1

Material Metallic

Mounting Device

Product Depth 1/2 in

Type 4" Square

Place your Will Call order by clicking the cart button next to the appropriate Branch