Steel City 52 C 52 1 4" Square Cover, 1" Raised, 2-Device

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    52 C 52 1
  • Rexel Part Number:

    29626
  • UPC:

    785991140453

4 Inch Square Cover, 1 Inch Raised, 2-Device, Drawn, Metallic, Cubic Inches: 12.5

$ 4,564.52 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # 52 C 52 1

Rexel Part # 29626

UPC 785991140453

UNSPSC 39121304

Cubic Inches 12.5 in

Gangs 2

Material Metallic

Mounting Device

Product Depth 1 in

Type 4" Square

Place your Will Call order by clicking the cart button next to the appropriate Branch