Steel City RS-15 4" Square Exposed Work Cover,(1)Twist Lock Receptacle 30Amp

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    RS-15
  • Rexel Part Number:

    32404
  • UPC:

    785991120868

4" Square, Exposed Work Cover, Type: (1) Twist Lock Receptacle 30 Amp, 1/2 Inch Raised, Drawn, Metallic, Cubic Inches: 5.0, Opening Diameter: 1-3/4 Inch

$ 2,612.49 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # RS-15

Rexel Part # 32404

UPC 785991120868

UNSPSC 39121304

Cubic Inches 5 in

Material Metallic

Mounting Device

Opening 1 3/4 in

Product Depth 1/2 in

Type 4" Square

Place your Will Call order by clicking the cart button next to the appropriate Branch