Steel City RS15-30 4" Square Exposed Work Cover, (1) Twist Lock Receptacle 30

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    RS15-30
  • Rexel Part Number:

    253316
  • UPC:

    785991099973

4" Square, Exposed Work Cover, Type: (1) Twist Lock Receptacle 30 Amp 250 V, 1/2 Inch Raised, Metallic, Cubic Inches: 5.0, Opening Diameter: 1-3/4 Inch

$ 1,307.01 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # RS15-30

Rexel Part # 253316

UPC 785991099973

UNSPSC 39121304

Cubic Inches 5 in

Material Steel

Mounting Device

Opening 1 3/4 in

Product Depth 1/2 in

Type 4" Square

Place your Will Call order by clicking the cart button next to the appropriate Branch