Appleton 8373N 4" Square Exposed Work Cover, (1) GFCI, (1) Duplex, 1/2" Raised

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    8373N
  • Rexel Part Number:

    20033
  • UPC:

    687855703012

4" Square, Exposed Work Cover, Type: Combination, (1) GFCI/Decora Receptacle & (1) Duplex Receptacle, 1/2" Raised, Drawn, Metallic. Cubic Inches: 7.3".

$ 768.08 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 8373N

Rexel Part # 20033

UPC 687855703012

UNSPSC 39121304

Cubic Inches 7.3 in

Gangs 2

Material Metallic

Mounting Device

Product Depth 1/2 in

Type 4" Square

Place your Will Call order by clicking the cart button next to the appropriate Branch