Appleton 8375N 4" Square Exposed Work Cover, (1) Toggle Switch, (1) Duplex

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    8375N
  • Rexel Part Number:

    19997
  • UPC:

    687855703036

4" Square, Exposed Work Cover, Type: Combination, (1) Duplex Receptacle & (1) Toggle Switch, 1/2" Raised, Drawn, Metallic. Cubic Inches: 7".

$ 675.28 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 8375N

Rexel Part # 19997

UPC 687855703036

UNSPSC 39121304

Cubic Inches 7 in

Gangs 2

Material Metallic

Mounting Device

Product Depth 1/2 in

Type 4" Square

Place your Will Call order by clicking the cart button next to the appropriate Branch