Appleton 8378 4" Square Exposed Work Cover, (1) Single Receptacle, 1/2" Raised

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    8378
  • Rexel Part Number:

    23421
  • UPC:

    687855404278

4" Square, Exposed Work Cover, Type: Single Receptacle, 1/2" Raised, Drawn, Metallic. Cubic Inches: 7". Opening: 2-1/2".

$ 804.07 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 8378

Rexel Part # 23421

UPC 687855404278

UNSPSC 39121304

Cubic Inches 7 in

Gangs 2

Material Metallic

Mounting Device

Opening 2 1/2 in

Product Depth 1/2 in

Type 4" Square

Place your Will Call order by clicking the cart button next to the appropriate Branch