Hubbell-Raco 800C 4" Square Exposed Work Cover, (1) Toggle Switch

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    800C
  • Rexel Part Number:

    26967
  • UPC:

    050169999721

4" Square, Exposed Work Cover, Type: (1) Toggle Switch, 1/2" Raised, Drawn, Metallic. Cubic Inches: 7.3".

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 800C

Rexel Part # 26967

UPC 050169999721

UNSPSC 39121304

Cubic Inches 7.3 in

Gangs 2

Material Metallic

Mounting Device

Product Depth 1/2 in

Type 4" Square

Hubbell-Raco 800C 4" Square Exposed Work Cover, (1) Toggle Switch is rated 4.8 out of 5 by 6.
Rated 5 out of 5 by from these fittings are awesome i buy these in bulk because they are easy to use and install they have a built method of installation as well which is way easier for me in the pool field
Date published: 2017-02-03
Rated 5 out of 5 by from Mobile Review great.
Date published: 2016-03-15
Rated 5 out of 5 by from Mobile Review great.
Date published: 2016-03-15
Rated 5 out of 5 by from
Date published: 2016-11-20
Rated 5 out of 5 by from Works Great
Date published: 2016-10-05
Rated 4 out of 5 by from Mobile Review
Date published: 2015-10-15
  • y_2017, m_2, d_16, h_24
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_5, tr_1
  • loc_en_US, sid_26967, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Does this come with the connections for the coil on the bottom ?

Asked by: terry

What is the difference between the AF639W-WH and the AF639WH ? Thanks Cliff

Asked by: cliff

With the dimiensions being 3x2x3-1/2 in., how can the cu. in be only 12.5?

Asked by: Bryter Electric

Your web shows $495.08/c Can we buy 1 unit? I don't need 100 What is the price at 1 unit or 5 units. We bought this last Oct 2014 from you. We bought 5 units at $2.18 ea

Asked by: Rita Kjenaas
Yes, you can buy one unit or any amount less than 100. Enter the quantity and add to cart.  In the cart it will calculate the price for you based on the each price.
Answered by: Jolene at Rexel
Date published: 2016-11-08

Does this include the Glass alamite screw on lens?

Asked by: howell315
The glass alamite screw on lens is definitely included!
Answered by: Rectalooze
Date published: 2017-02-14

will this ballast work on a 2-bulb 4' light fixture?

Asked by: Worm
  • y_2017, m_2, d_16, h_3CST
  • bvseo_bulk, prod_bvqa, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_6
  • loc_en_US, sid_26967, prod, sort_[SortEntry(order=MOST_RECENT_ANSWER, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch