Hubbell-Raco 803C 4" Square Exposed Work Cover, (2) Toggle Switch

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    803C
  • Rexel Part Number:

    26934
  • UPC:

    050169999752

4" Square, Exposed Work Cover, Type: (2) Toggle Switch, 1/2" Raised, Drawn, Metallic. Cubic Inches: 7.3".

$ 534.60 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 803C

Rexel Part # 26934

UPC 050169999752

UNSPSC 39121304

Cubic Inches 7.3 in

Gangs 2

Material Metallic

Mounting Device

Product Depth 1/2 in

Type 4" Square

Place your Will Call order by clicking the cart button next to the appropriate Branch