Hubbell-Raco 804C 4" Square Exposed Work Cover, Blank

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    804C
  • Rexel Part Number:

    178706
  • UPC:

    050169999783

4 Inch Square, Exposed Work Cover, Type: Blank, 1/2 Inch Raised, Metallic, Cubic Inches: 6.5

$ 1,584.36 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 804C

Rexel Part # 178706

UPC 050169999783

UNSPSC 39121304

Cubic Inches 6.5 in

Gangs 2

Material Metallic

Mounting Device

Product Depth 1/2 in

Type 4" Square Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch