Hubbell-Raco 806C 4" Square Exposed Work Cover, (1) Duplex Receptacle, (1) Single Receptacle

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    806C
  • Rexel Part Number:

    26753
  • UPC:

    050169999813

4 Inch Square, Exposed Work Cover, Type: (1) Duplex Receptacle, (1) Single Receptacle, Opening Diameter: 1.406 Inch, 1/2 Inch Raised, Drawn, Metallic. Cubic Inches: 6.5

$ 1,584.36 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 806C

Rexel Part # 26753

UPC 050169999813

UNSPSC 39121304

Cubic Inches 6.5 in

Gangs 2

Material Metallic

Mounting Device

Opening 1.406 in

Product Depth 1/2 in

Type 4" Square

Place your Will Call order by clicking the cart button next to the appropriate Branch