Hubbell-Raco 807C 4" Square Exposed Work Cover, (2) Single Receptacles

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    807C
  • Rexel Part Number:

    26908
  • UPC:

    050169999820

4 Inch Square, Exposed Work Cover, Type: (2) Single Receptacles, Opening Diameter: 1.406 Inch, 1/2 Inch Raised, Drawn, Metallic, Cubic Inches: 6.5

$ 1,584.36 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 807C

Rexel Part # 26908

UPC 050169999820

UNSPSC 39121304

Cubic Inches 6.5 in

Gangs 2

Material Metallic

Mounting Device

Opening 1.406 in

Product Depth 1/2 in

Type 4" Square

Place your Will Call order by clicking the cart button next to the appropriate Branch