Hubbell-Raco 808U 4" Square Exposed Work Cover, Universal With Insert Plates, Steel

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    808U
  • Rexel Part Number:

    558221
  • UPC:

    05016997808

4 Inch Square Exposed Work Cover, Universal With Insert Plates, (1) GFCI, (1) Duplex, or (1) Toggle, Cubic Inches: 7.3, Steel

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 808U

Rexel Part # 558221

UPC 05016997808

UNSPSC 39121304

Cubic Inches 7.3 in

Material PVC

Type 4"

Place your Will Call order by clicking the cart button next to the appropriate Branch