Hubbell-Raco 809U 4" Square Exposed Work Cover, Universal 6 in 1, 1/2" Raised

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    809U
  • Rexel Part Number:

    558222
  • UPC:

    05016997809

4 Inch Square, Exposed Work Cover, Type: Universal 6 in 1, GFCI/Duplex/Toggle, 1/2 Inch Raised, Drawn, Metallic, Cubic Inches: 6.5

$ 234.52 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 809U

Rexel Part # 558222

UPC 05016997809

UNSPSC 39121304

Cubic Inches 6.5 in

Gangs 2

Material Metallic

Mounting Device

Product Depth 1/2 in

Type 4" Square

Place your Will Call order by clicking the cart button next to the appropriate Branch