Hubbell-Raco 813C 4" Square Exposed Work Cover, (1) Single Receptacle Power Outlet

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    813C
  • Rexel Part Number:

    26812
  • UPC:

    050169999882

4" Square, Exposed Work Cover, Type: Single Receptacle (30-60A), 1/2" Raised, Drawn, Metallic. Cubic Inches: 7.3". Opening: 2.625".

$ 1,032.48 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 813C

Rexel Part # 26812

UPC 050169999882

UNSPSC 39121304

Cubic Inches 7.3 in

Gangs 2

Material Metallic

Mounting Device

Opening 2.625 in

Product Depth 1/2 in

Type 4" Square

Place your Will Call order by clicking the cart button next to the appropriate Branch