Hubbell-Raco 906C 4" Square Exposed Work Cover, (1) Duplex Receptacle

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    906C
  • Rexel Part Number:

    27067
  • UPC:

    050169999967

4" Square, Exposed Work Cover, Type: Combination, (1) Duplex Receptacle & (1) Toggle Switch, 1/2" Raised, Drawn, Metallic. Cubic Inches: 7.3".

$ 699.47 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 906C

Rexel Part # 27067

UPC 050169999967

UNSPSC 39121304

Cubic Inches 7.3 in

Gangs 2

Material Metallic

Mounting Device

Product Depth 1/2 in

Type 4" Square

Place your Will Call order by clicking the cart button next to the appropriate Branch