Mulberry Metal 11403 4" Exposed Work Cover, (1) Single Receptacle

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    11403
  • Rexel Part Number:

    184824
  • UPC:

    09532711403

4 Inch Square, Exposed Work Cover, Type: (1) Single Receptacle, 1/2 Inch Raised, Drawn, Metallic, Cubic Inches: 7.3

$ 204.25 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 11403

Rexel Part # 184824

UPC 09532711403

UNSPSC 39121304

Cubic Inches 7.3 in

Gangs 1

Material Metallic

Mounting Device

Opening 1.406 in

Product Depth 1/2 in

Type 4" Square

Place your Will Call order by clicking the cart button next to the appropriate Branch