Mulberry Metal 11413 4" Exposed Work Cover, (1) Toggle Switch, (1) Duplex Receptacle

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    11413
  • Rexel Part Number:

    106388
  • UPC:

    09532711413

4 Inch Square, Exposed Work Cover, Type: (1) Duplex Receptacle and (1) Toggle Switch, 1/2 Inch Raised, Drawn, Metallic, Cubic Inches: 7.3

$ 204.25 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 11413

Rexel Part # 106388

UPC 09532711413

UNSPSC 39121304

Cubic Inches 7.3 in

Gangs 2

Material Metallic

Mounting Device

Product Depth 1/2 in

Type 4" Square

Place your Will Call order by clicking the cart button next to the appropriate Branch