Mulberry Metal 11422 4" Exposed Work Cover, (1) 30 to 50 Amp Range/Dryer Receptacle

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    11422
  • Rexel Part Number:

    200909
  • UPC:

    09532711422

4 Inch Square, Exposed Work Cover, Type: Range/Dryer Receptacle 30 to 50 Amp, Opening Diameter: 2.125 Inch, 1/2 Inch Raised, Drawn, Metallic. Cubic Inches: 7.3

$ 252.71 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 11422

Rexel Part # 200909

UPC 09532711422

UNSPSC 39121304

Cubic Inches 7.3 in

Gangs 1

Material Metallic

Mounting Device

Opening 2.125 in

Product Depth 1/2 in

Type 4" Square

Place your Will Call order by clicking the cart button next to the appropriate Branch